Beli foot valve 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Globe Valve Bronze (Katup Globe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Globe Valve Bronze (Katup Globe)
    atribut:
    • Material (bonnet): Bronze CC491K
    • Body Material: Bronze CC491K
    • Fluid Used: Water, oil, steam
    • Material (Handle): Aluminium
    • Material (Packing): Brass CW614N
    • Material (stem): DZR Brass CW602N
    • Maximum Pressure (MPa): 1.6
    • Operating Temperature Range (°C): 170 or less
    • Shape: Screw-in type
    • Type: bronze
    • Valve Type: Globe Valve
  2. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  3. Kitz Globe Valve Bronze 100 A Series (Katup Globe)
    Mulai

    Rp269.900

    Kitz Globe Valve Bronze 100 A Series (Katup Globe)
    atribut:
    • Material (disk): CAC
    • Material (bonnet): C3771BE
    • Body Material: CAC
    • Class: Model 100
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 0.98 (+100°C below the static water flow), 0.78 (saturated steam)
    • Shape: straight
    • Type: Bronze general purpose valve
    • Valve Type: Globe Valve
  4. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  5. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  6. Flowcon Gate valve Resilient Ductile iron
    Mulai

    Rp699.900

    Flowcon Gate valve Resilient Ductile iron
    atribut:
    • Body Material: Ductile Iron
    • Connection: Flange End, PN10
    • Operating: Handwheel Operated
    • Pressure Rating: PN16
    • STEM: SS420
    • Wedge: Ductile Iron Coated EPDM
  7. Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    Mulai

    Rp609.900

    Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    atribut:
    • Body Material: CAC406
    • Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
  8. VTV Valve Globe Valve PN40 (Katup Globe)
    Mulai

    Rp2.599.900

    VTV Valve Globe Valve PN40 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to PN 40Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: SS13%Cr
    • Sealing: Graphite
    • Body: Cast Steel
  9. Solid Tool Kapur Besi
    Mulai

    Rp16.900

    Solid Tool Kapur Besi
    atribut:
    • Size (mm): 125x12x5
  10. VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Mulai

    Rp4.799.900

    VTV Valve Globe Valve ANSI 150 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  11. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  12. ARITA Foot Valve Connection
    Mulai

    Rp439.900

    ARITA Foot Valve Connection
    atribut:
    • Nominal Pressure (bar): PN 6
    • Seal Test Pressure (bar): 10
    • Strength Pressure (bar): 9
    • Suitable Medium: Water
    • Suitable Temperature (°C): <60
  13. Braco Globe Valve GG25 PN16 (Katup Globe)
    Mulai

    Rp339.900

    Braco Globe Valve GG25 PN16 (Katup Globe)
    atribut:
    • Body Material: Grey Iron (GG25)
    • Disc Material: GG25 + Brass / SS
    • Face to Face Dimension: DIN3202-F1
    • Gasket: Graphite
    • Seat Ring: Brass / SS
    • Stem Material: SS
  14. Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)
    Mulai

    Rp10.999.900

  15. VTV Valve Globe Valve Forged Steel (Katup Globe)
    Mulai

    Rp1.599.900

    VTV Valve Globe Valve Forged Steel (Katup Globe)
    Deskripsi:
    VTV Valve is a leading manufacturer of quality valve products. Designed and engineered to the highest possible standards, our valve range is found in a substantial array of applications in almost all industries, from Petrochemical, Oil and Gas, Chemical, to power generation and Pulp & Paper.
    atribut:
    • Body: A105 Forged Steel
    • Trim: Stellite
    • Connection: Socket Welded
    • Sealing: Graphite, Hand Wheel operated
  16. Kitz JIS 5K Bronze Globe Valve K Series (Katup)
    Mulai

    Rp389.900

    Kitz JIS 5K Bronze Globe Valve K Series (Katup)
    atribut:
    • Class: 5K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 0.7 (+120°C below the clear stream water), 0.5 (+159°C or less of oil, gas, air, pulsating water), 0.3 (saturated steam)
    • Shape: straight
    • Type: Bronze, brass (JIS standard products)
    • Valve Type: Globe
Daftar Harga foot valve 6 Terbaru October 2026
monotaro Globe Valve Bronze (Katup Globe)Rp279.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
Kitz Globe Valve Bronze 100 A Series (Katup Globe)Rp269.900
Onda Globe Valve Flange (Stop Kran Flange)Rp799.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900
Flowcon Gate valve Resilient Ductile ironRp699.900
Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)Rp609.900
Hartec Gate Valve Non RisingRp809.900
VTV Valve Globe Valve PN40 (Katup Globe)Rp2.599.900
Solid Tool Kapur BesiRp16.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)